Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SR14A-12X25FT COIL https://www.bdiexpress.com/medias/INDCTHHOSEXX-GR14A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Nzl8aW1hZ2UvanBlZ3xhREppTDJneFpDODVNelk0TmpNNE5EZzROakEyTG1wd1p3fDNkMWZjNTQzMjNlM2E3ZDFjZmQxMDM3MjM1N2RmYjlkMzZmY2ZhMWUwYWI1YmQ1MmQ0Mzc2MzViOWIwOWE5MWQ
19395636 Hoses 

CONTINENTAL CONTINENTAL

SR14A-12X25FT COIL

Description

SR14A-12X25 CL HYDRAULIC HOSE ; 100R14A

Hydraulic; 3/4" Inside Diameter; 0.89" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; ; 1100 PSI - 76 Bar Operating Pressure

Part #

20303711

BDI #
19395636

Details

34.55 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 34.55 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.09
EAN
0037256443305
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless Steel
Operating Temperature Range
-65 To 450 Deg F
Operating Pressure
1100 PSI | 76 Bar
Typical Use
Aerospace | Bus | Industrial | Truck
Price Unit
BOX
Package Quantity
25FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 25 FEET
Inch - Metric
Inch
Other Features
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 4400 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 8.2 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Internal Number
20303711
Weight / LBS
5
Long Description
Hydraulic; 3/4" Inside Diameter; 0.89" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; ; 1100 PSI - 76 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
0.89 Inch | 22.606 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh