CONTINENTAL
CONTINENTAL
SR16SC-12X250 RL 100R16/857 2SC
CONTINENTAL CONTINENTAL
Description
SR16SC-12X250RL HYDRAULIC HOSE ; POR NON-RETURNABLE
Hydraulic Hose; 3/4" Inside Diameter; 1.1" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 3500 PSI | 241.3 Bar Operating Pressure
Part #
SR16SC-12X250 RL 100R16/857 2SC
BDI #
22082973
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SR16SC-12X250-RL-100R16-857-2SC/p/22082973
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.01
EAN
0037256361371
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3500 PSI | 241.3 Bar
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
5" Bend Radius | 2 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
137.5
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.1" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 3500 PSI | 241.3 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.1 Inch | 27.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



