Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SR3-20 https://www.bdiexpress.com/medias/INDCTHHOSEXX-GR3-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3ODd8aW1hZ2UvanBlZ3xhREU1TDJoaU1TODVPREExTlRVNU9UVTFORGcyTDBsT1JFTlVTRWhQVTBWWVdGOUhVak5mUWt4TFh6TXdNSGd6TURBdWFuQm58ZTFkMjA1NTI1MTMxNjEwZGQzZGQ2YmM5Y2JiNDY1MGUwYmVkN2ZkYmExODc0ZTQzOTc0YzE4OGJhN2JmNzQ3OA
17991792 Hoses 

CONTINENTAL CONTINENTAL

SR3-20

Description

SR3 20X100C 1 1/4 ID ; POR SAE 100R3/EN 854 R3

Air and Multipurpose; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 377 PSI - 26 Bar Operating Pressure

Part #

SR3-20

BDI #
17991792

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.286
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
377 PSI | 26 Bar
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
2 Textile Braid | Burst Pressure 1508 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 10 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Internal Number
20239390
Weight / LBS
63.11
Long Description
Air and Multipurpose; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 377 PSI - 26 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh