CONTINENTAL
CONTINENTAL
SR7-16
CONTINENTAL CONTINENTAL
Description
GR7 16X250BX 1 ID ; POR SAE 100R7/855 R7
Hose; Hydraulic; 1" Inside Diameter; 1.34" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Black; 1000 PSI - 70 Bar Operating Pressure
Part #
20243654
BDI #
21924669
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SR7-16/p/21924669
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.12
EAN
0037256443107
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Urethane
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Mobile Equipment | Lube Lines | Blowout Preventers | Hydraulic Lifts | Construction Machinery
Price Unit
FT
Inch - Metric
Inch
Other Features
4000 PSI Min Burst Pressure | Synthetic Fiber Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
0.26
Long Description
Hose; Hydraulic; 1" Inside Diameter; 1.34" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Black; 1000 PSI - 70 Bar Operating Pressure
Outside Diameter
1.34 Inch | 34.036 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh