Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SR8-08 https://www.bdiexpress.com/medias/INDCTHHOSEXX-GR8-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU3OXxpbWFnZS9qcGVnfGFETXpMMmhpTnk4NU16WTROak00T0RRNU1EVTBMbXB3Wnd8MDdjY2UzNDhkMmExYTc0OGZkZGE5OTQ3MzgzYmEzZDVhMzE4YjlhZjY5ZjUwOWRhMjQwMDNkZjVmMWFkNzY5Yw
17991824 Hoses 

CONTINENTAL CONTINENTAL

SR8-08

Description

SR8 08X250BX 1/2 ID ; POR SAE 100R8/855 R8

Hydraulic; 1/2" Inside Diameter; 0.89" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Black; 3500 PSI - 241 Bar Operating Pressure

Part #

20243675

BDI #
17991824

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.086
EAN
0037256362149
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Urethane
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3500 PSI | 241 Bar
Typical Use
Blowout Preventer | Construction Machinery | Hydraulic Lift | Lube Line | Mobile Equipment
Price Unit
BOX
Package Quantity
250FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 250 FEET
Inch - Metric
Inch
Other Features
Synthetic Fiber Reinforcement | Burst Pressure 14000 PSI | 25FT Minimum Length | Maximum 3 Piece | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Internal Number
20243675
Weight / LBS
47.5
Long Description
Hydraulic; 1/2" Inside Diameter; 0.89" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Black; 3500 PSI - 241 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.89 Inch | 22.606 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh