https://www.bdiexpress.com/medias/INDKURHOSEXX-T505-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NjF8aW1hZ2UvanBlZ3xhR1ZrTDJnMU5TODVPREExTlRZNE5qQTJNak00TDBsT1JFdFZVa2hQVTBWWVdGOVVOVEExWDBkU1RsOHpNREI0TXpBd0xtcHdad3xhZWI5ZDYzZjIyMzMyNzM2NjJmNDNiMWUxMmVlOTUwMGUyMGU2NmRiMDI4ZTlhZGQ5OWZiNWJlNzRlOTZmZGVj
https://www.bdiexpress.com/medias/INDKURHOSEXX-T505-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NjF8aW1hZ2UvanBlZ3xhR1ZrTDJnMU5TODVPREExTlRZNE5qQTJNak00TDBsT1JFdFZVa2hQVTBWWVdGOVVOVEExWDBkU1RsOHpNREI0TXpBd0xtcHdad3xhZWI5ZDYzZjIyMzMyNzM2NjJmNDNiMWUxMmVlOTUwMGUyMGU2NmRiMDI4ZTlhZGQ5OWZiNWJlNzRlOTZmZGVj
KURIYAMA
KURIYAMA
T505OG100X100
KURIYAMA KURIYAMA
Description
T505OG100X100 CHEMICAL S/D HOSE ; 1"X1.46" OD GREEN XLPE
Hose; Chemical; 1" Inside Diameter; 1.46" Outside Diameter; Polyethylene Inner Material; Rubber Outer Material; Green; 240 PSI - 16.5 Bar Operating Pressure
Part #
T505OG100X100
BDI #
21443587
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T505OG100X100/p/21443587
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
25.85
EAN
0082235302737
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Polyethylene
Outer Material
Rubber
Color
Green
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
240 PSI | 16.5 Bar
Typical Use
Suction and Transfer Service
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cords and 4 Highly Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
56
Long Description
Hose; Chemical; 1" Inside Diameter; 1.46" Outside Diameter; Polyethylene Inner Material; Rubber Outer Material; Green; 240 PSI - 16.5 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.46 Inch | 37.084 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

