

KURIYAMA
KURIYAMA
T966AA125X200
KURIYAMA KURIYAMA
Description
T966AA125X200 CABLE PROTECTION HOSE ; 1-1/4IN X 200FT
Material Handling Hose; 1-1/4" Inside Diameter; 1.65" Outside Diameter; SBR | Rubber Inner Material; SBR Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Part #
T966AA125X200
BDI #
27490381
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T966AA125X200/p/27490381
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
SBR | Rubber
Outer Material
SBR
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Underground Mining
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
10" Minimum Bend Radius | High Tensile Textile Cord with 4 Spiral Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
86
Long Description
Material Handling Hose; 1-1/4" Inside Diameter; 1.65" Outside Diameter; SBR | Rubber Inner Material; SBR Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.65 Inch | 41.91 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh