KURIYAMA
KURIYAMA
TDH303X100
KURIYAMA KURIYAMA
Description
TDH303X100 DROP HOSE ; POR TFC TIGERDROP 3"X100'
Petroleum Hose; 3.03" Inside Diameter; 3.78" Outside Diameter; Polyurethane Inner Material; Polyester | PVC Outer Material; Green; 70 PSI | 4.8 Bar Operating Pressure
Part #
TDH303X100
BDI #
24464400
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TDH303X100/p/24464400
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
131
EAN
0082235313790
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Polyurethane
Outer Material
Polyester | PVC
Color
Green
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
70 PSI | 4.8 Bar
Typical Use
Tank Truck
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
6" Minimum Bend Radius | With Grounding Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://kuriyama.com
Weight / LBS
120
Long Description
Petroleum Hose; 3.03" Inside Diameter; 3.78" Outside Diameter; Polyurethane Inner Material; Polyester | PVC Outer Material; Green; 70 PSI | 4.8 Bar Operating Pressure
Inside Diameter
3.03 Inch | 76.962 Millimeter
Outside Diameter
3.78 Inch | 96.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh