Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UREVAC3-6 https://www.bdiexpress.com/medias/INDKURHOSEXX-UV3-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczMXxpbWFnZS9qcGVnfGFEUm1MMmcwTnk4eE1UQXdNell6TURFNU1EWXlNaTlKVGtSTFZWSklUMU5GV0ZoZlZWWXpYME5NVWw4ek1EQjRNekF3TG1wd1p3fDEwYWFiZWNjNmIzNjUwMzFhZDQ4OWY3OWMxODQ2NmI0ZjgyODQ1OGZiMmJlZjdmYjc2NTU0NThlOTA4MDEzMzE
20519774 Hoses 

KURIYAMA KURIYAMA

UREVAC3-6

Description

UREVAC3-6 ; HOSE 6IN TIGERFLEX GRND WIRE BLK SPIRAL

Material Handling Hose; 6" Inside Diameter; 6.65" Outside Diameter; Polyurethane Inner Material; Clear; 30 PSI | 2.1 Bar Operating Pressure

Part #

UREVAC3-6

BDI #
20519774

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.01
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Color
Clear
Operating Temperature Range
-14 To 150 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Dust Collection | Material Handling - Heavy Duty Abrasive | Milling Machine Scrap Recovery | Plastic Processing Equipment | Trench Suction
Price Unit
FT
Inch - Metric
Inch
Other Features
Rigid PVC Helix and Grounding Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
2.24
Long Description
Material Handling Hose; 6" Inside Diameter; 6.65" Outside Diameter; Polyurethane Inner Material; Clear; 30 PSI | 2.1 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.65 Inch | 168.91 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh