

KURIYAMA
KURIYAMA
UVFE400X100
KURIYAMA KURIYAMA
Description
UVFE400X100 DUCTING HOSE ; TFC UREVAC FOOD/STATIC 4"X100'
Material Handling Hose; 4" Inside Diameter; 4-1/2" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Clear; 8 PSI | 0.5 Bar Operating Pressure
Part #
UVFE400X100
BDI #
24464751
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/UVFE400X100/p/24464751
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142019
Weight / Kilogram
0.35
EAN
0082235320678
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
Polyurethane
Color
Clear
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
8 PSI | 0.5 Bar
Typical Use
Dust Collection | Food Grade Blower and Ducting System | Pharmaceutical Product Transfer
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
3" Minimum Bend Radius | With Grounding Wire
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
77
Long Description
Material Handling Hose; 4" Inside Diameter; 4-1/2" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Clear; 8 PSI | 0.5 Bar Operating Pressure
Outside Diameter
4.5 Inch | 114.3 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh