CONTINENTAL
CONTINENTAL
XCP4S-24X50CL
CONTINENTAL CONTINENTAL
Description
XCP4S-24X50CL HYD HOSE ; 1-1/2IN ID X 53.5MM OD 4100PSI
Hose; Hydraulic; 1-1/2" Inside Diameter; 2.11" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 4100 PSI - 280 Bar Operating Pressure
Part #
XCP4S-24X50CL
BDI #
21577852
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XCP4S-24X50CL/p/21577852
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.91
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
4100 PSI | 280 Bar
Typical Use
High Pressure Hydraulic
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
16400 PSI Burst Pressure | 4 Constant Pressure Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
109.5
Long Description
Hose; Hydraulic; 1-1/2" Inside Diameter; 2.11" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 4100 PSI - 280 Bar Operating Pressure
Outside Diameter
2.11 Inch | 53.594 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh