CONTINENTAL
CONTINENTAL
XCP5S-12X100CL
CONTINENTAL CONTINENTAL
Description
XCP5S-12INX100FT CL HYDRAULIC HOSE
Hose; Hydraulic; 3/4" Inside Diameter; 1.27" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5100 PSI - 350 Bar Operating Pressure
Part #
20864026
BDI #
21529643
Details
32.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XCP5S-12X100CL/p/21529643
Your Price
$ 32.92 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.299
EAN
0037256455773
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5100 PSI | 350 Bar
Typical Use
Very High Pressure Hydraulic
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
20400 PSI | 1400 Bar Burst Pressure | 4 Constant Pressure Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
98
Long Description
Hose; Hydraulic; 3/4" Inside Diameter; 1.27" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5100 PSI - 350 Bar Operating Pressure
Outside Diameter
1.27 Inch | 32.258 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh