Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XR16SC-10X100FT https://www.bdiexpress.com/medias/INDXXXXXXXXX-27444473-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU1OXxpbWFnZS9qcGVnfGFHWmpMMmd6WlM4eE1EUXhPRFF5TURJNE5UUTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qYzBORFEwTnpOZk16QXdlRE13TUM1cWNHY3xlNGQ5NWRlNDY2Y2NkMTgyZGU3MjA1ODBmY2E2YWU1MDg4ZmIwYmJkZTQ1ZTZmNjY4NTY5Y2I0ZWM4MTAxY2U4
27444473 Hoses 

CONTINENTAL CONTINENTAL

XR16SC-10X100FT

Description

XR16SC-10X100FT HOSE ; NON-RETURNABLE 100FT MOQ

Hydraulic Hose; 5/8" Inside Diameter; 0.95" Outside Diameter; 100' Length; 4" Minimum Bend Radius; 4000PSI Maximum Working Pressure; 2 Braid High Tensile Steel Wire Reinforcement; Black

Part #

XR16SC-10X100FT

BDI #
27444473

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.32.00.50
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
41
Product Detail
Hydraulic Hose
Product Specification
5/8" Inside Diameter; 0.95" Outside Diameter; 100' Length; 4" Minimum Bend Radius; 4000PSI Maximum Working Pressure; 2 Braid High Tensile Steel Wire Reinforcement; Black
Long Description
Hydraulic Hose; 5/8" Inside Diameter; 0.95" Outside Diameter; 100' Length; 4" Minimum Bend Radius; 4000PSI Maximum Working Pressure; 2 Braid High Tensile Steel Wire Reinforcement; Black