Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0804 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-0804-300x300.jpg?context=bWFzdGVyfHJvb3R8NjExMXxpbWFnZS9qcGVnfGFHUmpMMmhrTUM4eE1EazNOVFF6TmprMk16ZzNNQzlOUmxKRVZrTllXRmhZV0ZoZk1EZ3dORjh6TURCNE16QXdMbXB3Wnd8MDRkMjUwYWU5MjI3MDZjYjM1ZDZmMGQ1MWU3NzEwOTVmMzM2MjQzYmViMDYzOWQ2YzIzNDNiZGVkZmEwZjYwNA
19304941 Tubings 

DIXON VALVE DIXON VALVE

0804

Description

0804 POLYETHYLENE TUBING ; 100' ROLL 0.125"X1/4"X0.062" WALL

Tubing; Single; 1/8" Inside Diameter; 1/4" Outside Diameter; Polyethylene; Natural Off White; 150 PSI - 10 Bar Operating Pressure

Part #

0804

BDI #
19304941

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.634
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Natural Off White
Operating Temperature Range
-50 To 140 Deg F
Operating Pressure
150 PSI | 10 Bar
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
Wall Thickness 0.062 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
1.4
Long Description
Tubing; Single; 1/8" Inside Diameter; 1/4" Outside Diameter; Polyethylene; Natural Off White; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
0.125 Inch | 3.175 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh