Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1025P06 06 https://www.bdiexpress.com/medias/INDLGSTBGXXX-NYL-GY-1091P-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NjR8aW1hZ2UvanBlZ3xhRFkzTDJneE15ODVNelk0TmpRNE9UYzBNelkyTG1wd1p3fDI2YWFkMzk0NGUwYWIzYWE2YWFhMGY0YjNiYjVlMjRkMDA5MWIxNjY1YTBjNmI4Yzg2ZjU2NWMxYjNkMTEwM2E
19289785 Tubings 

LEGRIS LEGRIS

1025P06 06

Description

1025P06 06 SEMI RIGID POLYAMIDE TUBING ; 6MM OD X 4MM ID 25M/ROLL

Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Nylon; Gray; 725 PSI - 50 Bar Operating Pressure

Part #

1025P06 06

BDI #
19289785

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.54
EAN
0820099166964
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Gray
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
725 PSI | 50 Bar
Typical Use
Air | Industrial | Motion Control | Packaging | Robotic | Tooling
Price Unit
M
Package Quantity
25M
Order in Multiples of
25M
Minimum Order Quantity
25 METER
Inch - Metric
Metric
Other Features
Abrasion - Chemical - Humidity Resistant | Semi Rigid | Bending Radius 15 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
1.1905
Long Description
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Nylon; Gray; 725 PSI - 50 Bar Operating Pressure
Inside Diameter
0.157 Inch | 4 Millimeter
Outside Diameter
0.236 Inch | 6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh