https://www.bdiexpress.com/medias/INDGATTBGXXX-NYL-GRN-NABTG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxM3xpbWFnZS9qcGVnfGFHWTJMMmhtTmk4eE1EUXlOakV4TkRnd01UWTVOQzlKVGtSSFFWUlVRa2RZV0ZoZlRsbE1YMGRTVGw5T1FVSlVSMTh6TURCNE16QXdMbXB3Wnd8MDFiZmZlNmM1NDMyMjBhZjE1YTJmNGZmZTliYzU1YThlMDFmNTY1NThhMDIzNmEwOGExOGEyZmI5NmQ0YzRmOA
GATES
GATES
10NABTG 250FT/REEL TYPE B
GATES GATES
Description
10NABTG XREEL AIR BRAKE NYLON TUBING
Tubing; Single; 5/8" Outside Diameter; Nylon; Green; 150 PSI - 10 Bar Operating Pressure
Part #
10NABTG 250FT/REEL TYPE B
BDI #
1090726
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/10NABTG-250FT-REEL-TYPE-B/p/1090726
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.03
EAN
0072053695830
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Green
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Air Brake System
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 3.5 Inch | Burst Pressure 640 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Manufacturer Item Number
43271006
Weight / LBS
17.5
Long Description
Tubing; Single; 5/8" Outside Diameter; Nylon; Green; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh