https://www.bdiexpress.com/medias/INDGATTBGXXX-NYL-BU-NABTB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3MnxpbWFnZS9qcGVnfGFEWXpMMmhoTkM4eE1EUXlOakV4TlRFMk1qRTBNaTlKVGtSSFFWUlVRa2RZV0ZoZlRsbE1YMEpWWDA1QlFsUkNYek13TUhnek1EQXVhbkJufDgyZmU5OTNhNTY3MzUzYTJjYzQ2NjI0NjlmYjI2MjVjMDY5NjE5MzY1MmZhODcyODBiZjBhZDlmYjhhMzM2NjI
GATES
GATES
12NABTBX50FT TYPE B
GATES GATES
Description
12NABTB X50FT AIR BRAKE NYLON TUBING ; H30063-12
Tubing; Single; 3/4" Outside Diameter; Nylon; Blue; 150 PSI - 10 Bar Operating Pressure
Part #
12NABTBX50FT TYPE B
BDI #
1093367
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/12NABTBX50FT-TYPE-B/p/1093367
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
1.97
EAN
0072053681789
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Blue
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Air Brake System
Price Unit
PACK
Package Quantity
50FT
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 50 FEET
Inch - Metric
Inch
Other Features
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 3 Inch | Burst Pressure 640 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Manufacturer Item Number
43270072
Weight / LBS
4.35
Long Description
Tubing; Single; 3/4" Outside Diameter; Nylon; Blue; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh