NEWAGE INDUSTRIES
NEWAGE INDUSTRIES
251-2146-500
NEWAGE INDUSTRIES NEWAGE INDUSTRIES
Description
251-2146-500 SEMI RIGID PE TUBING ; 500FT/ROLL
Tubing; Single; 3/8" Inside Diameter; 1/2" Outside Diameter; Polyethylene; Natural; 90 PSI | 6.2 Bar Operating Pressure
Part #
251-2146-500
BDI #
21586351

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/251-2146-500/p/21586351
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
7.94
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Natural
Operating Temperature Range
0 To 140 Deg F
Operating Pressure
90 PSI | 6.2 Bar
Typical Use
Air Lines | Beverage | Chemicals | Conduit | Food | Hospitals | Instrumentation | Laboratory
Package Quantity
500FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 500 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 3/8" Inside Diameter; 1/2" Outside Diameter; Polyethylene; Natural; 90 PSI | 6.2 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh