Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

27053 https://www.bdiexpress.com/medias/INDGATTBGXXX-EPDM-BK-GATR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5MnxpbWFnZS9qcGVnfGFERmtMMmc1TVM4eE1EYzJOemd4T0RBek1URXpOQzlKVGtSSFFWUlVRa2RZV0ZoZlJWQkVUVjlDUzE5SFFWUlNYek13TUhnek1EQXVhbkJufGQwOGQ3ZWM3NTRhOThlNzEyNWVmYzlhZDU0NWY5Mzk4ZGNlYWYyMDNmYzNmZDlmZjczMDE3ZTMxZDc5MGI3MTg
20891792 Tubings 

GATES GATES

27053

Description

27053 ; POR 3/8" X 25' NON-REINFORCED VACUUM TBG

Tubing; Single; 3/8" Inside Diameter; 5/8" Outside Diameter; Rubber; Black; 15 PSI - 1 Bar Operating Pressure

Part #

4040-4113

BDI #
20891792

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
1.63
EAN
0072053410006
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Rubber
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
15 PSI | 1 Bar
Typical Use
Marine | Vacuum | Windshield Washer
Price Unit
REEL
Package Quantity
25FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 25 FEET
Inch - Metric
Inch
Other Features
Heat Resistant | Bend Radius 3 Inch
Category - BDI
Tubing
Harmonized Tariff Code
4009.11.00.00
Noun
Tubing
Manufacturer URL
Manufacturer Item Number
40404113
Weight / LBS
3.6
Long Description
Tubing; Single; 3/8" Inside Diameter; 5/8" Outside Diameter; Rubber; Black; 15 PSI - 1 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh