Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2841-04X100 https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-2841-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3NnxpbWFnZS9qcGVnfGFHUTNMMmhqTXk4eE1EazRORE13TmpNME16azJOaTlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1Yekk0TkRGZk16QXdlRE13TUM1cWNHY3xkNDcxMWY3OTI0ODMzNzRiYzQ5NWViNzJkZjg0ZjM1ZmQ1MTMzNDM3ODE3MGRmNDkzYjBhN2Q1OGIxYjcxNTIz
24450222 Tubings 

KURIYAMA KURIYAMA

2841-04X100

Description

2841-04X100 TUBING ; YELLOW 1/4"X100' HEAVY DUTY PU

Tubing; Single; 1/4" Inside Diameter; 3/8" Outside Diameter; Polyurethane; Yellow

Part #

2841-04X100

BDI #
24450222

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.01
EAN
0082235308621
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Yellow
Operating Temperature Range
-40 To 80 Deg C
Operating Pressure
125 PSI | 8.6 BAR
Typical Use
Feed and Return Lines | Abrasive Slurry Transfer | Granular Transfer Lines | Robotics Control Lines | Insulating Sleeves | Lubrication Lines | Metering Pumps
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://kuriyama.com
Weight / LBS
3.1
Long Description
Tubing; Single; 1/4" Inside Diameter; 3/8" Outside Diameter; Polyurethane; Yellow
Outside Diameter
0.375 Inch | 9.525 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh