Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

420N-MM10X100 https://www.bdiexpress.com/medias/INDKURTBGXXX-NYL-420N-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNXxpbWFnZS9qcGVnfGFETTFMMmhrT0M4eE1EazRORE13Tmprek16YzVNQzlKVGtSTFZWSlVRa2RZV0ZoZlRsbE1YelF5TUU1Zk16QXdlRE13TUM1cWNHY3w5ZDk1ZDA5MmE4ZjEzMDZjODViZTM1ZGRkNzhkYWVkN2I1OWU2MDMzZTJiOWU2MTAxMDk3YWMxMTRhMTZlZDYz
24448821 Tubings 

KURIYAMA KURIYAMA

420N-MM10X100

Description

420N-MM10X100 TUBING ; 8MM X 10MM X 100' NYLON

Tubing; Single; 8MM Inside Diameter; 10MM Outside Diameter; Nylon; Clear

Part #

420N-MM10X100

BDI #
24448821

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.86
EAN
0082235321393
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Clear
Operating Temperature Range
-51 To 93 Deg C
Operating Pressure
225 PSI | 15.5 BAR
Typical Use
Chemical Transfer | Lubrication and Coolant Transfer | Paint Supply Lines | Pneumatic and Instrumentation Lines | Pneumatic Tools
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://kuriyama.com
Long Description
Tubing; Single; 8MM Inside Diameter; 10MM Outside Diameter; Nylon; Clear
Inside Diameter
0.315 Inch | 8 Millimeter
Outside Diameter
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh