GATES
GATES
4NABTN 1000FT/REEL TYPE A
GATES GATES
Description
4NABTN XREEL AIR BRAKE NYLON TUBING
Tubing; Single; 1/4" Outside Diameter; Nylon; Brown; 150 PSI - 10 Bar Operating Pressure
Part #
4NABTN 1000FT/REEL TYPE A
BDI #
1108565
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/4NABTN-1000FT-REEL-TYPE-A/p/1108565
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.01
EAN
0072053777796
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Brown
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Air Brake System
Price Unit
REEL
Package Quantity
1000FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 1000 FEET
Inch - Metric
Inch
Other Features
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Manufacturer Item Number
43270103
Weight / LBS
10
Long Description
Tubing; Single; 1/4" Outside Diameter; Nylon; Brown; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
0.25 Inch | 6.35 Millimeter
Inside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh