https://www.bdiexpress.com/medias/INDGATTBGXXX-NYL-RD-NABTR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1OXxpbWFnZS9qcGVnfGFHUm1MMmhtTWk4eE1EUXlOakV4TkRrMk5UVXpOQzlKVGtSSFFWUlVRa2RZV0ZoZlRsbE1YMUpFWDA1QlFsUlNYek13TUhnek1EQXVhbkJufGJlMTA3YTY1OTA4YTEyZmY2NDY4MWI4NmE1YzdhODQxNjk5OGZmYWQ5NWI0YWI1ZDkyNDAwZTBlY2MxZGI4OTU
GATES
GATES
4NABTRX100FT TYPE A
GATES GATES
Description
4NABTR X100FT AIR BRAKE NYLON TUBING ; H30052-04
Tubing; Single; 1/4" Outside Diameter; Nylon; Red; 150 PSI - 10 Bar Operating Pressure
Part #
4NABTRX100FT TYPE A
BDI #
1108568
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/4NABTRX100FT-TYPE-A/p/1108568
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.57
EAN
0072053681697
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Red
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Air Brake System
Price Unit
PACK
Package Quantity
100FT
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 100 FEET
Inch - Metric
Inch
Other Features
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Manufacturer Item Number
43270063
Weight / LBS
1.25
Long Description
Tubing; Single; 1/4" Outside Diameter; Nylon; Red; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
0.25 Inch | 6.35 Millimeter
Inside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh