

25351598
Tubings
BDI APPROVED HOSE
BDI APPROVED HOSE
500511390
BDI APPROVED HOSE BDI APPROVED HOSE
Description
500511390 HOSE ; 1 X 1/8 X 100FT CLR VINYL TUBE
Tubing; 1" Inside Diameter; 1-1/4" Outside Diameter; 100' Length; Clear Vinyl; Clear Phthalate Free PVC Compound; 25 to 140 Degree F Service Temperature
Part #
500511390
BDI #
25351598

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/500511390/p/25351598
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
7304.29.50.15
Noun
Tubing
Product Detail
Tubing
Product Specification
1" Inside Diameter; 1-1/4" Outside Diameter; 100' Length; Clear Vinyl; Clear Phthalate Free PVC Compound; 25 to 140 Degree F Service Temperature
Long Description
Tubing; 1" Inside Diameter; 1-1/4" Outside Diameter; 100' Length; Clear Vinyl; Clear Phthalate Free PVC Compound; 25 to 140 Degree F Service Temperature