Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CPI-PAT-60-1600 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165748-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0NHxpbWFnZS9qcGVnfGFHSTRMMmc1Tnk4eE1ESTVOakV3TnpJek56UXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOalUzTkRoZk16QXdlRE13TUM1cWNHY3xkZjk4NzRhM2JiNTQ0YTk1OTlkYWRmYWQyNjMwOTk4MGQyMmFiMjgxZGJlZTJiZDczMzA0ZDFjZGFmNzU2OWU4
25165748 Tubings 

DESTACO DESTACO

CPI-PAT-60-1600

Description

CPI-PAT-60-1600 REINFORCED BOOM TUBING

Aluminum Tubing; 1600MM Length; 60MM Diameter; 5MM Wall Thickness; Plain; Reinforced Boom

Part #

CPI-PAT-60-1600

BDI #
25165748

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DESTACO
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
7304.29.50.15
Noun
Tubing
Keyword String
Aluminum
Manufacturer URL
https://www.destaco.com
Weight / LBS
8.46575
Product Detail
Aluminum Tubing
Product Specification
1600MM Length; 60MM Diameter; 5MM Wall Thickness; Plain; Reinforced Boom
Long Description
Aluminum Tubing; 1600MM Length; 60MM Diameter; 5MM Wall Thickness; Plain; Reinforced Boom