

KURIYAMA
KURIYAMA
K010-0407X100
KURIYAMA KURIYAMA
Description
K010-0407X100 PVC TUBING ; CLR 1/4"X7/16"X3/32"
Tubing; Single; 1/4" Inside Diameter; 7/16" Outside Diameter; PVC; Clear
Part #
K010-0407X100
BDI #
24458894
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/K010-0407X100/p/24458894
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
2.49
EAN
0082235303749
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Clear
Operating Temperature Range
-4 To 65 Deg C
Operating Pressure
58 PSI | 4 BAR
Typical Use
Laboratories | Water Distillation Lines | Deionized Water Systems | Air Conditioning Drainage | Refrigeration Drainage | Air Lines | Bottling Plants | Beverage Dispensing Units | Ice Making Machines | Printing Press Equipment | High Efficiency Furnace Drainage | Weak Chemicals and Acids
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
PVC
Manufacturer URL
https://kuriyama.com
Weight / LBS
5.5
Long Description
Tubing; Single; 1/4" Inside Diameter; 7/16" Outside Diameter; PVC; Clear
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh