LEGRIS
LEGRIS
LF-5-0500
LEGRIS LEGRIS
Description
LF-5-0500
Tubing; Single; 3/16" Inside Diameter; 5/16" Outside Diameter; Polyethylene; Natural Off White; 145 PSI - 10 Bar Operating Pressure
Part #
LF-5-0500
BDI #
19293662
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/LF-5-0500/p/19293662
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183004
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Natural Off White
Operating Temperature Range
-80 To 150 Deg F
Operating Pressure
145 PSI | 10 Bar
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Chemical Resistant | Burst Pressure 580 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.21.00.00
Long Description
Tubing; Single; 3/16" Inside Diameter; 5/16" Outside Diameter; Polyethylene; Natural Off White; 145 PSI - 10 Bar Operating Pressure
Outside Diameter
0.313 Inch | 7.95 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh