PARKER
PARKER
NN-4-040-250
PARKER PARKER
Description
NN-4-040 NYLON TUBING ; 250FT/PKG
Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Nylon; Natural; 310 PSI | 21.4 Bar Operating Pressure
Part #
NN-4-040-250
BDI #
21454885
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/NN-4-040-250/p/21454885
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
1.36
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Natural
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
310 PSI | 21.4 Bar
Typical Use
Pneumatic
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
Chemical Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.parker.com
Weight / LBS
3
Long Description
Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Nylon; Natural; 310 PSI | 21.4 Bar Operating Pressure
Inside Diameter
0.17 Inch | 4.318 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh