FESTO
FESTO
PAN-16X2-SI ; 152703
FESTO FESTO
Description
PAN-16X2-SI NR. 152703
Tubing; Single; 12MM Inside Diameter; 16MM Outside Diameter; Thermoplastic Elastomer; Silver; 14 Bar Operating Pressure
Part #
PAN-16X2-SI NR. 152703
BDI #
15013188
Details
1176.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/PAN-16X2-SI-;-152703/p/15013188
Your Price
RSD 1,176.00 / meter
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.48
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Thermoplastic Elastomer
Color
Silver
Operating Temperature Range
-30 To 80 Deg C
Operating Pressure
14 Bar
Typical Use
Pneumatic
Price Unit
REEL
Package Quantity
50M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.festo.com
Weight / LBS
4.6
Long Description
Tubing; Single; 12MM Inside Diameter; 16MM Outside Diameter; Thermoplastic Elastomer; Silver; 14 Bar Operating Pressure
Inside Diameter
0.472 Inch | 12 Millimeter
Outside Diameter
0.629 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


