FESTO
FESTO
PAN-6X1-NT ; 546285
FESTO FESTO
Description
PAN-6X1-NT NR. 546285 TUBING ; PLASTIC 50M/REL
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Thermoplastic Elastomer; Natural; 19 Bar Operating Pressure
Part #
546285
BDI #
15013329
Details
8.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/PAN-6X1-NT-;-546285/p/15013329
Your Price
$ 8.61 / meter
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.36
EAN
4052568051280
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Thermoplastic Elastomer
Color
Natural
Operating Temperature Range
-30 To 80 Deg C
Operating Pressure
19 Bar
Typical Use
Pneumatic
Price Unit
REEL
Package Quantity
50M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.festo.com
Weight / LBS
0.8
Long Description
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Thermoplastic Elastomer; Natural; 19 Bar Operating Pressure
Inside Diameter
0.157 Inch | 4 Millimeter
Outside Diameter
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


