Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PEAPP07PU-153 https://www.bdiexpress.com/medias/INDSMCTBGXXX-LLDPE-PR-TIV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNzV8aW1hZ2UvanBlZ3xhREExTDJnMU9DODVNelk0TmpVd09UUXdORFEyTG1wd1p3fGE3YzVkMWU3MTFmMDM0YWY1Y2U2ZWI2Nzg0NDY2MDc1YTI2NWJlODQxNDAwZDE5ZDQ5MWNhZjI0NTAzZWQ1YjM
18611954 Tubings 

SMC SMC

PEAPP07PU-153

Description

PEAPP07PU-153 ; PEAPP POLYETHYLENE TUBING

Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Polyethylene; Purple; 150 PSI - 10 Bar Operating Pressure

Part #

PEAPP07PU-153

BDI #
18611954

Details

279.44 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 279.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
2.72
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Purple
Operating Temperature Range
-50 To 140 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Chemical Transfer Line | Drain Line | Humidifier Fill Line | Industrial | Instrument Air Line
Price Unit
PACK
Package Quantity
500FT
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 500 FEET
Inch - Metric
Inch
Other Features
Food Grade | Burst Pressure 450 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Manufacturer URL
Weight / LBS
6
Long Description
Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Polyethylene; Purple; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
0.17 Inch | 4.318 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh