

SMC
SMC
TPH0604BU-100
SMC SMC
Description
TPH0604BU-100
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyolefin; Blue; 145 PSI - 10 Bar Operating Pressure
Part #
TPH0604BU-100
BDI #
17955447
Details
21890.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TPH0604BU-100/p/17955447
Your Price
RSD 21,890.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
1.869
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyolefin
Color
Blue
Operating Temperature Range
Air -4 To 176 Deg F | Water 41 To 176 Deg F
Operating Pressure
145 PSI | 10 Bar
Typical Use
Blow-Off and Washing Line
Price Unit
ROLL
Package Quantity
100M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 METER
Inch - Metric
Metric
Other Features
Shore D 59 Hardness | Minimum Bending Radius 25 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyolefin; Blue; 145 PSI - 10 Bar Operating Pressure
Inside Diameter
0.157 Inch | 4 Millimeter
Outside Diameter
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh