Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TRBU0604B-20 https://www.bdiexpress.com/medias/INDSMCTBGXXX-PVC-BK-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3M3xpbWFnZS9qcGVnfGFHTmlMMmczT0M4eE1EYzNNREV5TnpBMk1UQXlNaTlKVGtSVFRVTlVRa2RZV0ZoZlVGWkRYMEpMWDFSU1FsOHpNREI0TXpBd0xtcHdad3xhMTZhZjQxYmVmN2YyNzA2ZWFmMzdjM2Y3ZDM0NjQxOTM0NGZhNjI5NzhhMmU5ODA4ZjJlZWQ3NTIxOTFiYTFh
17955531 Tubings 

SMC SMC

TRBU0604B-20

Description

TRBU0604B-20

Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyolefin; Black; 115 PSI - 8 Bar Operating Pressure

Part #

TRBU0604B-20

BDI #
17955531

Details

7680.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 7,680.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.967
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyolefin
Color
Black
Operating Temperature Range
Air -4 To 140 Deg F | Water 0 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Double Layer | Flame Resistant | Minimum Bending Radius 15 MM | Polyurethane Inner
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
2.12999
Long Description
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyolefin; Black; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.157 Inch | 4 Millimeter
Outside Diameter
0.236 Inch | 6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh