

DANFOSS
DANFOSS
11186708-OMPX 200
DANFOSS DANFOSS
Description
11186708-OMPX 200 HYD MOTOR
Hydraulic Motor; 200CC Displacement; 25MM Shaft Diameter; G1/2 Side Port Size; A2 Flange Mounting; Keyed Shaft; G1/4 Drain Port
Part #
11186708-OMPX 200
BDI #
27575471
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hydraulic-Motors/11186708-OMPX-200/p/27575471
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8412.29.80.60
Noun
Motor
Keyword String
Hydraulic
Manufacturer URL
https://www.danfoss.com
Weight / LBS
14.1
Product Detail
Hydraulic Motor
Product Specification
200CC Displacement; 25MM Shaft Diameter; G1/2 Side Port Size; A2 Flange Mounting; Keyed Shaft; G1/4 Drain Port
Long Description
Hydraulic Motor; 200CC Displacement; 25MM Shaft Diameter; G1/2 Side Port Size; A2 Flange Mounting; Keyed Shaft; G1/4 Drain Port