

VICKERS
VICKERS
M2-210-35-1C-13
VICKERS VICKERS
Description
M2-210-35-1C-13 VANE MOTOR ; 3/4" PORT 2 BOLT FLANGE 35LB TORQUE
Hydraulic Vane Motor; Bi-Directional; 1750PSI Maximum Pressure; 1800RPM Maximum Speed; 3/4" NPTF Inlet; 3/4" NPTF Outlet; In-Line Port Connection; 3/4" Shaft Diameter; 3/16" Key Size
Part #
M2-210-35-1C-13
BDI #
27570896
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hydraulic-Motors/M2-210-35-1C-13/p/27570896
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8503.00.95.45
Noun
Motor
Keyword String
Vane Hydraulic
Manufacturer URL
https://www.eaton.com
Product Detail
Hydraulic Vane Motor
Product Specification
Bi-Directional; 1750PSI Maximum Pressure; 1800RPM Maximum Speed; 3/4" NPTF Inlet; 3/4" NPTF Outlet; In-Line Port Connection; 3/4" Shaft Diameter; 3/16" Key Size
Long Description
Hydraulic Vane Motor; Bi-Directional; 1750PSI Maximum Pressure; 1800RPM Maximum Speed; 3/4" NPTF Inlet; 3/4" NPTF Outlet; In-Line Port Connection; 3/4" Shaft Diameter; 3/16" Key Size