SMC
SMC
KM11-04-08-10
SMC SMC
Description
KM11-04-08-10 PNEUMATIC MANIFOLD ; 8MMX4MMX10MM TUBING
Fitting Manifold; One-Touch Fittings Series; Model-Port A One-Touch Fitting; Port B One-Touch Fitting; Applicable Tube OD 4MM; Port Size Applicable Tube-8MM; Number of Ports-10 Pcs
Part #
KM11-04-08-10
BDI #
17944198
Details
2846.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/KM11-04-08-10/p/17944198
Your Price
RSD 2,846.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141761
Weight / Kilogram
0.029
Product Group - BDI
F02352
Noun
Manifold
Keyword String
Fitting
Product Detail
Fitting Manifold
Product Specification
Fitting Manifold; One-Touch Fittings Series; Model-Port A One-Touch Fitting; Port B One-Touch Fitting; Applicable Tube OD 4MM; Port Size Applicable Tube-8MM; Number of Ports-10 Pcs
Long Description
Fitting Manifold; One-Touch Fittings Series; Model-Port A One-Touch Fitting; Port B One-Touch Fitting; Applicable Tube OD 4MM; Port Size Applicable Tube-8MM; Number of Ports-10 Pcs


