https://www.bdiexpress.com/medias/MFRDVCXXXXXX-L14AM7-G100-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OXxpbWFnZS9qcGVnfGFHSXpMMmhoTkM4eE1EazNOREE1TkRZeU1qYzFNQzlOUmxKRVZrTllXRmhZV0ZoZlRERTBRVTAzWDBjeE1EQmZNekF3ZURNd01DNXFjR2N8YmMyMmY4N2MwZjFhOWRmMDBhMTFjNzZkOWZiMmQyODY3NTkyYzYxZDAwZDEwYTI4NWViYjJkNDgzMjNmMTUwZQ
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-L14AM7-G100-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OXxpbWFnZS9qcGVnfGFHSXpMMmhoTkM4eE1EazNOREE1TkRZeU1qYzFNQzlOUmxKRVZrTllXRmhZV0ZoZlRERTBRVTAzWDBjeE1EQmZNekF3ZURNd01DNXFjR2N8YmMyMmY4N2MwZjFhOWRmMDBhMTFjNzZkOWZiMmQyODY3NTkyYzYxZDAwZDEwYTI4NWViYjJkNDgzMjNmMTUwZQ
DIXON VALVE
DIXON VALVE
L14AM7-G200
DIXON VALVE DIXON VALVE
Description
L14AM7-G200 PIPE SIZE FERRULE ; 2" TUBE OD 304SS
Ferrule; 304 Stainless Steel Material; 2" Tube OD
Part #
L14AM7-G200
BDI #
19324038
Details
17.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/L14AM7-G200/p/19324038
Your Price
$ 17.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.089
Product Group - BDI
F02172
Noun
Ferrule
Manufacturer URL
https://dixonvalve.com
Product Detail
Ferrule
Product Specification
304 Stainless Steel Material; 2" Tube OD
Long Description
Ferrule; 304 Stainless Steel Material; 2" Tube OD
