Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LT-096-D https://www.bdiexpress.com/medias/SROBIMACTRXX-LINEAR-LT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAxMXxpbWFnZS9qcGVnfGFHUTNMMmd4TlM4NU9Ua3lNRGsxT1RnNU56a3dMMU5TVDBKSlRVRkRWRkpZV0Y5TVNVNUZRVkpmVEZSZk16QXdlRE13TUM1cWNHY3xkZmMxMTVkYmU4NDUzYzFlNDkwZTYwZjJmNGE5NzI1NjMzMWMwMTY0YmVmYWMzYmE3YmY0NDRmYmY3OTE1YmMw
21434256 Fluid Power 

BIMBA BIMBA

LT-096-D

Description

LT-096-D AIR CYLINDER ; 1-1/16" ID X 6" STROKE DOUBLE ACTING

Linear Actuator; Thruster; 1-1/16" Bore; 5" Stroke; 250PSI Maximum Operating Pressure; Without Cushion; Magnetic Piston; Stainless Steel Body; Air; Guide shaft Bearing; Dowel Pin Hole; U Cup Seal; Without Bumper; Stainless Steel Tooling Plate; -25 to 95 Degree C

Part #

LT-096-D

BDI #
21434256

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IMI PRECISION ENGINEERING
Minimum Buy Quantity
N/A
UNSPSC
31251511
Weight / Kilogram
0
Product Group - BDI
A03142
Noun
Actuator
Keyword String
Linear
Product Detail
Linear Actuator
Product Specification
Thruster; 1-1/16" Bore; 5" Stroke; 250PSI Maximum Operating Pressure; Without Cushion; Magnetic Piston; Stainless Steel Body; Air; Guide shaft Bearing; Dowel Pin Hole; U Cup Seal; Without Bumper; Stainless Steel Tooling Plate; -25 to 95 Degree C
Long Description
Linear Actuator; Thruster; 1-1/16" Bore; 5" Stroke; 250PSI Maximum Operating Pressure; Without Cushion; Magnetic Piston; Stainless Steel Body; Air; Guide shaft Bearing; Dowel Pin Hole; U Cup Seal; Without Bumper; Stainless Steel Tooling Plate; -25 to 95 Degree C