https://www.bdiexpress.com/medias/INDXXXXXXXXX-27450192-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzMnxpbWFnZS9qcGVnfGFHUmxMMmd3TWk4eE1EUXhPRFEwTlRZNE1EWTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qYzBOVEF4T1RKZk16QXdlRE13TUM1cWNHY3w4YzIwZGJhYWM0MWJjNzg2YjllZDI3Nzc1NDE0YTI0M2QyYjZkMDEzZTZhNjdjNWRmNmRiOTNjYWE5MzhlYjNh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27450192-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzMnxpbWFnZS9qcGVnfGFHUmxMMmd3TWk4eE1EUXhPRFEwTlRZNE1EWTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qYzBOVEF4T1RKZk16QXdlRE13TUM1cWNHY3w4YzIwZGJhYWM0MWJjNzg2YjllZDI3Nzc1NDE0YTI0M2QyYjZkMDEzZTZhNjdjNWRmNmRiOTNjYWE5MzhlYjNh
ALLEN BRADLEY
ALLEN BRADLEY
MAPR-B1100E-V2A
ALLEN BRADLEY ALLEN BRADLEY
Description
ALLEN BRADLEY MAPR-B1100E-V2A
Electric Actuator; 45.5MM Size; 100MM Stroke; 460VAC Voltage; Multiturn 128 Sin/Cos ABS Encoder; Inline Motor Mounting; MP Series
Part #
MAPR-B1100E-V2A
BDI #
27450192
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/MAPR-B1100E-V2A/p/27450192
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251501
Weight / Kilogram
0
Product Group - BDI
E00130
Harmonized Tariff Code
8481.80.90.25
Noun
Actuator
Keyword String
Electric
Manufacturer URL
https://www.rockwellautomation.com
Product Detail
Electric Actuator
Product Specification
45.5MM Size; 100MM Stroke; 460VAC Voltage; Multiturn 128 Sin/Cos ABS Encoder; Inline Motor Mounting; MP Series
Long Description
Electric Actuator; 45.5MM Size; 100MM Stroke; 460VAC Voltage; Multiturn 128 Sin/Cos ABS Encoder; Inline Motor Mounting; MP Series

