Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MLG11A 24V ; 8233845 https://www.bdiexpress.com/medias/INDXXXXXXXXX-20307578-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEwNXxpbWFnZS9qcGVnfGFERmhMMmhoWXk4eE1EYzJOems0TkRReU56QXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQXpNRGMxTnpoZk16QXdlRE13TUM1cWNHY3w2ZjNjNWUxMWUwMDc5ZWZmMmMyZjAyZDRjYTQwZWMwZDJiNDJkM2UwN2M5NzM5Njc4YTY0ZDY2MTcyMWNiMDUx
20307578 Fluid Power 

SEW EURODRIVE SEW EURODRIVE

MLG11A 24V ; 8233845

Description

MLG11A 24V NR. 8233845 ; CONTROLLER

Speed Control; Speed Controller; 380 to 500VAC; 250MA; 24VDC

Part #

8233845

BDI #
20307578

Details

787.38 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 787.38 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
SEW EURODRIVE
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
Product Group - BDI
M02284
Noun
Control
Keyword String
Speed
Product Detail
Speed Control
Product Specification
Speed Control; Speed Controller; 380 to 500VAC; 250MA; 24VDC
Long Description
Speed Control; Speed Controller; 380 to 500VAC; 250MA; 24VDC