https://www.bdiexpress.com/medias/INDXXXXXXXXX-25152969-300X300.jpg?context=bWFzdGVyfHJvb3R8ODc4M3xpbWFnZS9qcGVnfGFERTJMMmhtWVM4eE1ERTBNVGd3T1RZek9UUTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVEk1TmpsZk16QXdXRE13TUM1cWNHY3w2OGI0NzM2ODZlOTI0NDgyNWRiN2IwN2E2ZDJmY2Q0MjY5ZGVmMzI5MjU0MGRiN2U4NzBmOGE4Yjc4NjFiNTdj
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25152969-300X300.jpg?context=bWFzdGVyfHJvb3R8ODc4M3xpbWFnZS9qcGVnfGFERTJMMmhtWVM4eE1ERTBNVGd3T1RZek9UUTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVEk1TmpsZk16QXdXRE13TUM1cWNHY3w2OGI0NzM2ODZlOTI0NDgyNWRiN2IwN2E2ZDJmY2Q0MjY5ZGVmMzI5MjU0MGRiN2U4NzBmOGE4Yjc4NjFiNTdj
FAIRLANE PRODUCTS
FAIRLANE PRODUCTS
MSRP-252-C
FAIRLANE PRODUCTS FAIRLANE PRODUCTS
Description
MSRP-252-C HARDNED STEEL PAD ; M6 SHCS 25MM OD 12MM HT
Rest Pad; 7.6MM Inside Diameter; 10MM Overall Diameter; 10MM Height; M6 SHCS Screw; Steel Material
Part #
MSRP-252-C
BDI #
25152969
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/MSRP-252-C/p/25152969
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0
Product Group - BDI
F02234
Noun
Pad
Keyword String
Rest
Product Specification
7.6MM Inside Diameter; 10MM Overall Diameter; 10MM Height; M6 SHCS Screw; Steel Material
Long Description
Rest Pad; 7.6MM Inside Diameter; 10MM Overall Diameter; 10MM Height; M6 SHCS Screw; Steel Material

