DIXON VALVE
DIXON VALVE
N4S4
DIXON VALVE DIXON VALVE
Description
N4S4 HOSE BARB PLUG ; 1/2" ID 4.95" LENGTH STEEL
Coupler; 1/2" Size; Hose Barb; 1/2" Hose ID; 4.95" Length; 1.4" OD; Steel Material; -40 To 250 Deg F Temperature Range
Part #
N4S4
BDI #
19326333
Details
68.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/N4S4/p/19326333
Your Price
$ 68.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.258
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
1/2" Size; Hose Barb; 1/2" Hose ID; 4.95" Length; 1.4" OD; Steel Material; -40 To 250 Deg F Temperature Range
Long Description
Coupler; 1/2" Size; Hose Barb; 1/2" Hose ID; 4.95" Length; 1.4" OD; Steel Material; -40 To 250 Deg F Temperature Range