SMC
SMC
NCDMC150-0800C
SMC SMC
Description
NCDMC150-0800C ; AIR CYL 1 1/2 BORE
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 8" Stroke Length; 0.06 to 1.7MPa Operating Pressure; Single Rod; Round; Stainless Steel Body; Rear Pivot Mount; Built-In Magnet; With Auto Switch; 40 to 140 Degree F Operating Temperature; Air Fluid; Rubber Bumper Cushion
Part #
NCDMC150-0800C
BDI #
17682130
Details
149.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/NCDMC150-0800C/p/17682130
Your Price
$ 149.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0.526
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 1-1/2" Bore; 8" Stroke Length; 0.06 to 1.7MPa Operating Pressure; Single Rod; Round; Stainless Steel Body; Rear Pivot Mount; Built-In Magnet; With Auto Switch; 40 to 140 Degree F Operating Temperature; Air Fluid; Rubber Bumper Cushion
Long Description
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 8" Stroke Length; 0.06 to 1.7MPa Operating Pressure; Single Rod; Round; Stainless Steel Body; Rear Pivot Mount; Built-In Magnet; With Auto Switch; 40 to 140 Degree F Operating Temperature; Air Fluid; Rubber Bumper Cushion