WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PEM215
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PEM215 PRESSURE GAUGE ; 2.5 DIAL 1/4 BTM 160PSI DRY
Pressure Gauge; 2.5" Dial; 0-160 PSI/KPA; 1/4" Bottom
Part #
PEM215
BDI #
18414509
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/PEM215/p/18414509
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311200690
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
Pressure Gauge; 2.5" Dial; 0-160 PSI/KPA; 1/4" Bottom
Long Description
Pressure Gauge; 2.5" Dial; 0-160 PSI/KPA; 1/4" Bottom