WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PSC261
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PSC261 SAFETY CASE GAUGE ; 4 DIAL 1/4 BTM 3200PSI DRY
PSC Safety Case Pressure Gauge; 4" Dial; 1/4" NPT; Bottom Connection; 30" Hg to 0 to 200 PSI/KPA Range
Part #
PSC261
BDI #
18421331
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/PSC261/p/18421331
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311262063
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
PSC Safety Case Pressure Gauge; 4" Dial; 1/4" NPT; Bottom Connection; 30" Hg to 0 to 200 PSI/KPA Range
Long Description
PSC Safety Case Pressure Gauge; 4" Dial; 1/4" NPT; Bottom Connection; 30" Hg to 0 to 200 PSI/KPA Range