https://www.bdiexpress.com/medias/INDXXXXXXXXX-25144202-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUzMjV8aW1hZ2UvanBlZ3xhREE0TDJoa05pOHhNREUwTWpBeU9UQTROamMxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRReU1ESmZNekF3V0RNd01DNXFjR2N8ODA1NzhkZGM3NzYwYThjNTJjYjc2YjE0NDg3ZjRmMjkwNTNlNGYxNmUxYzdjM2M4OWQ3NmRjMzU4YmUxNmUyOQ
VICKERS
VICKERS
26006-RZC
VICKERS VICKERS
Description
26006-RZC GEAR PUMP ; 3500 PSI ALUM HSG RGT ROTATION
Gear Pump; 16.7CC/Rev Displacement; Right Hand; 3/4" Shaft; 0.19" X 1" Keyway; 1-1/4" Shaft Extension; 1-5/16"-12 UN-2B SAE O-Ring Suction Port; 7/8"-14 UNf-2B SAE O-Ring Pressure Port
Part #
26006-RZC
BDI #
25144202
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Pumps/26006-RZC/p/25144202
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151551
Weight / Kilogram
0
Product Group - BDI
F02272
Harmonized Tariff Code
8413.50.00.80
Noun
Pump
Keyword String
Gear
Manufacturer URL
https://www.eaton.com
Product Detail
Gear Pump
Product Specification
16.7CC/Rev Displacement; Right Hand; 3/4" Shaft; 0.19" X 1" Keyway; 1-1/4" Shaft Extension; 1-5/16"-12 UN-2B SAE O-Ring Suction Port; 7/8"-14 UNf-2B SAE O-Ring Pressure Port
Long Description
Gear Pump; 16.7CC/Rev Displacement; Right Hand; 3/4" Shaft; 0.19" X 1" Keyway; 1-1/4" Shaft Extension; 1-5/16"-12 UN-2B SAE O-Ring Suction Port; 7/8"-14 UNf-2B SAE O-Ring Pressure Port