562270
Pumps
LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
283167
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
283167 PUMP
Oil Pump; 1/8" NPTF Thread Size; 40:1 Ratio; 23-1/4" Length X 9" Width X 16-1/4" Height
Part #
283167
BDI #
562270
Details
6941.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/283167/p/562270
Your Price
$ 6,941.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
15.86
Product Group - BDI
F02272
Noun
Pump
Keyword String
Oil
Product Specification
1/8" NPTF Thread Size; 40:1 Ratio; 23-1/4" Length X 9" Width X 16-1/4" Height
Long Description
Oil Pump; 1/8" NPTF Thread Size; 40:1 Ratio; 23-1/4" Length X 9" Width X 16-1/4" Height