1125266
Pumps
GATES
GATES
77821
GATES GATES
Description
77821 HAND PUMP ; POR
Hand Pump; Use With Mc4-20 Gc16Xd; No Power Source Needed; Economical Convenient And Portable For Use Anywhere; Make Factory-Quality Assemblies In The Field To Minimize Downtime; 10000 Psi Pressure Rating
Part #
74810006
BDI #
1125266
Details
1759.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/77821/p/1125266
Your Price
$ 1,759.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
12.7
EAN
0072053029437
Product Group - BDI
F02272
Noun
Pump
Keyword String
Hand
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
74810006
Weight / LBS
28
Product Detail
Hand Pump
Long Description
Hand Pump; Use With Mc4-20 Gc16Xd; No Power Source Needed; Economical Convenient And Portable For Use Anywhere; Make Factory-Quality Assemblies In The Field To Minimize Downtime; 10000 Psi Pressure Rating