Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

77924 https://www.bdiexpress.com/medias/INDGATXXXXXX-22493819-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NDh8aW1hZ2UvanBlZ3xhREZsTDJneFlpOHhNRFV3TURFeU5EWTNNakF6TUM5SlRrUkhRVlJZV0ZoWVdGaGZNakkwT1RNNE1UbGZNekF3ZURNd01DNXFjR2N8ODRhZmVmMzcxM2MwZjJjYTliNzBkY2IwZTI0ZjIyNTkyYzVmOTU4N2VjOTRhNjQ2ZDBmZWZmMTExMmZhOTM3Ng
22493819 Pumps 

GATES GATES

77924

Description

1 1/2HP 115V PUMP REFUR ; NON-RETURNABLE

Pump; Use With Mc4-20 Gc16Xd GC32Flex; Recommended For Stationary Applications Only; High Speed; 10000 Psi Pressure Rating

Part #

77924

BDI #
22493819

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
63.5
EAN
0072053355833
Product Group - BDI
F02272
Noun
Pump
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
748100357
Weight / LBS
87
Product Detail
Pump
Long Description
Pump; Use With Mc4-20 Gc16Xd GC32Flex; Recommended For Stationary Applications Only; High Speed; 10000 Psi Pressure Rating