LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
85624
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
85624 DIAPHRAGM PUMP ; 2"
Air Operated Pump; 2" NPT Thread Size; 125PSI Pressure; Aluminum Body; Oil and Grease Lubrication Type
Part #
85624
BDI #
561690
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Pumps/85624/p/561690
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
29.67
EAN
0095992100203
Product Group - BDI
F02272
Noun
Pump
Product Detail
Air Operated Pump
Product Specification
2" NPT Thread Size; 125PSI Pressure; Aluminum Body; Oil and Grease Lubrication Type
Long Description
Air Operated Pump; 2" NPT Thread Size; 125PSI Pressure; Aluminum Body; Oil and Grease Lubrication Type